ROEBUCK MODULE EMPTY 1 COMPARTIMENT DIMENSIONS 410X180X40MM 828053
Empty modules
See technical informationReferences
Roebuck:828053
Rubix:209A8512
EAN:3660338047602

Product details : ROEBUCK MODULE EMPTY 1 COMPARTIMENT DIMENSIONS 410X180X40MM 828053
Suitable for use with roller cabinet: ref. 865487 / 867984 / 893452 / 893453 / 893454 / 893455 / 893457 / 893459 / 893463 / 893465 / 893467
Empty module with 1 compartment
Versions with tools: 880751, 880753, 880747, 880749, 880759
Versions with tools: 880751, 880753, 880747, 880749, 880759
Technical specifications
Attributes
| Number of compartments | 1 |
|---|---|
| Length | 410 mm |
| Height | 180 mm |
| Width | 40 mm |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 13.51 excl. VAT
/ Each
£ 16.21 incl. VAT
- Usually arrives within 14 working days
