GEDORE 1500 ED-70 K EMPTY DISTANCE MOD 1618687
1500 ED-70 K-fill module
See technical informationSee documentsReferences
Gedore:1500 ED-70 K
Rubix:119A0341
Manufacturer :1618687
EAN:4010886826157



Documents
Product details : GEDORE 1500 ED-70 K EMPTY DISTANCE MOD 1618687
Distance module empty, 475x77x40 mm For fixing modules 1500 ES in drawers with depth 400 mm of tool trolley 2004 and workbenches 1502, 1504, 1505 and 1506 XL Impact resistant ABS, black grained Dimensions: W 475 x D 77 x H 40 mm
Strengths
•For balancing and fixing tool modules No. 1500 ES in drawers of depth 400 mm, for tool trolleys No. 2004 and workbenches No. 1502, 1504, 1505 and 1506 XL
Made of impact-resistant ABS plastic, black grained
Dimensions: W 475 x D 77 x H 40 mm
Made of impact-resistant ABS plastic, black grained
Dimensions: W 475 x D 77 x H 40 mm
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Number of compartments | 1 |
| Length | 77 mm |
| Height | 40 mm |
| Width | 475 mm |
| Material | abs |
Show UNSPSC/ECL@SS
£ 12.81 excl. VAT
/ Each
£ 15.37 incl. VAT
- Delivery usually within ( 8 ) days
