ROEBUCK 890345 FOAM INLAYS 4 IN 1 SPANNERS EMPTY TYPE A 180 X 410 X 30
FOAM INLAYS 4 IN 1 RATCHET RING SPANNER EMPTY TYPE A
See technical informationSee documentsReferences
Roebuck:890345
Rubix:235A1361
EAN:3660338428890

Documents
Product details : ROEBUCK 890345 FOAM INLAYS 4 IN 1 SPANNERS EMPTY TYPE A 180 X 410 X 30
Suitable For Use with Roller Cabinet Product: ref. 865379/ 865373/ 845705/845707/845708/845709/ 865487/ 867984 and 828243
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
| Number of compartments | 3 |
|---|---|
| Length | 410 mm |
| Height | 30 mm |
| Width | 180 mm |
| Material | polyethylene foam |
Show UNSPSC/ECL@SS
£ 28.28 excl. VAT
/ Each
£ 33.94 incl. VAT
- Usually arrives within 14 working days
