ROEBUCK 890360 FOAM INLAYS 6 INSULATED 1000V SCREWDRIVER EMPTY TYPE A
FOAM INLAYS 6 INSULATED 1000V SCREWDRIVER EMPTY TYPE A
See technical informationSee documentsReferences
Roebuck:890360
Rubix:235A1364
EAN:3660338428999

Documents
Product details : ROEBUCK 890360 FOAM INLAYS 6 INSULATED 1000V SCREWDRIVER EMPTY TYPE A
Suitable For Use with Roller Cabinet Product: ref. 865379/ 865373/ 845705/845707/845708/845709/ 865487/ 867984 and 828243
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
| Number of compartments | 6 |
|---|---|
| Length | 410 mm |
| Height | 30 mm |
| Width | 180 mm |
| Material | polyethylene foam |
Show UNSPSC/ECL@SS
£ 13.42 excl. VAT
/ Each
£ 16.10 incl. VAT
- In stock: Next day delivery
