References
Roebuck:866266
Rubix:209A8242
EAN:3660338204364

Product details : ROEBUCK EMPTY ORGANIZERR MODULE FOR HAMMERS 866266
Suitable for use with roller cabinet: ref. 865487 / 867984 / 893452 / 893453 / 893454 / 893455 / 893457 / 893459 / 893463 / 893465 / 893467
Empty module for striking tools
Versions with tools: 845711, 880745
Versions with tools: 845711, 880745
Technical specifications
Attributes
| Number of compartments | 4 |
|---|---|
| Length | 410 mm |
| Height | 180 mm |
| Width | 40 mm |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 17.69 excl. VAT
/ Each
£ 21.23 incl. VAT
- Usually arrives within 14 working days
