ROEBUCK 890333 FOAM INLAY COMBI SPANNERS A TYPE EMPTY
FOAM INLAYS 12 COMBINATION SPANNERS EMPTY TYPE A
See technical informationSee documentsReferences
Roebuck:890333
Rubix:256A6437
EAN:3660338428814

Documents
Product details : ROEBUCK 890333 FOAM INLAY COMBI SPANNERS A TYPE EMPTY
Suitable For Use with Roller Cabinet Product: ref. 865379/ 865373/ 845705/845707/845708/845709/ 865487/ 867984 and 828243
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
| Number of compartments | 12 |
|---|---|
| Length | 410 mm |
| Height | 30 mm |
| Width | 360 mm |
| Material | polyethylene foam |
Show UNSPSC/ECL@SS
£ 29.88 excl. VAT
/ Each
£ 35.86 incl. VAT
- Usually arrives within 14 working days
