References
INA:KASK10-S-R-NBR-HLA
Rubix:274A7828
Manufacturer :0577303260000
EAN:4054362429418

Product details : INA KASK10-S-R-NBR-HLA END CAP
Protective cover
Technical specifications
Attributes
| Logistic Weight | 42 g |
|---|---|
| Type | end cap |
| Inner diameter | 50 mm |
| Outer diameter | 94.2 mm |
| Width | 47 mm |
| Series | kask |
Show UNSPSC/ECL@SS
£ 9.58 excl. VAT
/ Each
£ 11.50 incl. VAT
- Usually arrives within 14 working days
