References
Knipex:99 01 300 EAN
Rubix:388A4416
EAN:4003773039372

Documents
Product details : KNIPEX 9901300EAN CONCRETORS NIPPERS 300MM
Strengths
•For twisting and cutting wire in one operation: fast reliable and economical
Precision and long service life make these the most widely purchased concretes' in the world
Induction hardened cutting edges, cutting edge hardness (approx. 61 HRC)
High-grade special tool steel; forged, multi stage oil hardened
Precision and long service life make these the most widely purchased concretes' in the world
Induction hardened cutting edges, cutting edge hardness (approx. 61 HRC)
High-grade special tool steel; forged, multi stage oil hardened
Technical specifications
Attributes
| Cutting capacity | 3.1 mm |
|---|---|
| Length | 300 mm |
| Weight | 548 g |
Show UNSPSC/ECL@SS
£ 22.12 excl. VAT
/ Each
£ 26.54 incl. VAT
- Delivery usually within ( 14 ) days




