References
Knipex:64 22 115
Rubix:2003171
EAN:4003773017806





Product details : KNIPEX 6422115 END CUTTING NIPPERS 115MM
64 22 115 Electronics End Cutting Nipper
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally laser-hardened, cutting edge hardness approx. 56 HRC. End Cutter, mini-blade with small bevel.
Cutting capacities soft wire (diameter): Ø 0.8 mm Head width (A): 11 mm Jaw length (B): 20 mm Jaw thickness (joint) (D): 6 mm Cutting edge length mm (C): 3 mm
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally laser-hardened, cutting edge hardness approx. 56 HRC. End Cutter, mini-blade with small bevel.
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened, cutting edge hardness at least 56 HRC. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x69x46 mm |
|---|---|
| Cutting capacity | 0.8 mm |
| Length | 125 mm |
| Branch | with multi-component grips |
| Weight | 70 g |
Show UNSPSC/ECL@SS
£ 46.25 excl. VAT
/ Each
£ 55.50 incl. VAT
- Delivery usually within ( 14 ) days