STAHLWILLE 66026200 HEAVY DUTY SIDE CUTTER
Heavy Duty Side Cutter
See technical informationSee documentsReferences
Stahlwille:66026200
Rubix:80186141
EAN:4018754038640



Documents
Product details : STAHLWILLE 66026200 HEAVY DUTY SIDE CUTTER
Strengths
•DIN ISO 5749
Form A
Precision cutting edges for all wires incl. piano wire
Bevelled cutting edges induction hardened, approx. 63 HRC
Form A
Precision cutting edges for all wires incl. piano wire
Bevelled cutting edges induction hardened, approx. 63 HRC
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x50x200 mm |
|---|---|
| Logistic Weight | 260 g |
| Cutting capacity | 2.2 mm |
| Length | 200 mm |
| Weight | 260 g |
Show UNSPSC/ECL@SS
£ 29.71 excl. VAT
/ Each
£ 35.65 incl. VAT
- Usually arrives within 14 working days
