KNIPEX 6402115 END CUTTING NIPPERS 115MM

Electronics End Cutting Nipper

See technical information

References

Knipex:64 02 115
Rubix:1569842
EAN:4003773035343
brand logo

Technical specifications

Cutting capacity1 mm
Length109 mm
See all Specifications

Product details : KNIPEX 6402115 END CUTTING NIPPERS 115MM


64 02 115 Electronics End Cutting Nipper
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally laser-hardened, cutting edge hardness approx. 56 HRC. End Cutter, with small bevel.
  • Cutting capacities soft wire (diameter): Ø 2.0 mm
  • Cutting capacities medium hard wire (diameter): Ø 1.0 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 0.6 mm
  • Head width (A): 11 mm
  • Jaw length (B): 6 mm
  • Jaw thickness (joint) (D): 7.5 mm
  • Cutting edge length mm (C): 16 mm
  • Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened, cutting edge hardness at least 56 HRC. cutter head: special high-grade tool steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)185x56x18 mm
    Cutting capacity1 mm
    Length109 mm
    Branchwith multi-component grips
    Weight70 g
    £ 46.52 excl. VAT
    / Each
    £ 55.82 incl. VAT
    • Delivery usually within ( 14 ) days