References
Expert:E184181
Rubix:2014550
EAN:3258951841815

Documents
Product details : EXPERT RUSSIAN PINCER 250MM E184181
Strengths
•Semi round rigid branch for easy handling
HF treated cutting edges for longer lifetime and enhanced cutting performance
HF treated cutting edges for longer lifetime and enhanced cutting performance
Technical specifications
Attributes
| Cutting capacity | 4.5 mm |
|---|---|
| Length | 250 mm |
| Branch | semi round rigid |
| Weight | 425 g |
Show UNSPSC/ECL@SS
£ 32.60 excl. VAT
/ Each
£ 39.12 incl. VAT
- Delivery usually within ( 14 ) days