ROEBUCK END CUTTING PLIER LENGTH 160MM 847010
End cutting pliers
See technical informationSee documentsReferences
Roebuck:847010
Rubix:209A8314
EAN:3660338076473

Documents
Product details : ROEBUCK END CUTTING PLIER LENGTH 160MM 847010
Standard: ISO 5748
Fully tempered chromium vanadium steelInduction treated cuttersPolished finishHardness: 63HRCApplication for flexible to very hard wires (piano type).
Fully tempered chromium vanadium steelInduction treated cuttersPolished finishHardness: 63HRCApplication for flexible to very hard wires (piano type).
Technical specifications
Attributes
| Nose shape | curved |
|---|---|
| Length | 160 mm |
| Weight | 180 g |
| Length of noses | 14.9 mm |
Show UNSPSC/ECL@SS
£ 27.87 excl. VAT
/ Each
£ 33.44 incl. VAT
- In stock: Next day delivery
