KNIPEX 7006180TBK DIAGONAL CUTTING NIPPERS TT 180MM
Diagonal Cutter
See technical informationSee documentsReferences
Knipex:70 06 180 T BK
Rubix:388A3571
EAN:4003773081821



Documents
Product details : KNIPEX 7006180TBK DIAGONAL CUTTING NIPPERS TT 180MM
Pliers with integrated, insulated tether attachment point for a tool tether The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting-edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 188x55x30 mm |
|---|---|
| Logistic Weight | 267 g |
| Nose shape | round |
| Length | 180 mm |
| Weight | 270 g |
| Cutting capacity | 4 mm |
| Type | diagonal cutter |
Show UNSPSC/ECL@SS
£ 42.21 excl. VAT
/ Each
£ 50.65 incl. VAT
- Delivery usually within ( 14 ) days