References
Facom:415.E
Rubix:1233755
EAN:3148511754931

Product details : FACOM PLIER 415.E
ESD cutting pliers "large capacity"
- Protection of electronic components against the risk of electrostatic discharge (ESD).
- This clamp is suitable for large efforts and repetitive work on a wide range of materials.
- The drop restraint design prevents ejection of the wire.
Weight: 105 g.
- Protection of electronic components against the risk of electrostatic discharge (ESD).
- This clamp is suitable for large efforts and repetitive work on a wide range of materials.
- The drop restraint design prevents ejection of the wire.
Weight: 105 g.
Strengths
• Fall arrest model prevents wire ejection.
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x70x20 mm |
| Package weight | 113 g |
| Nose shape | pointed |
| Length | 130 mm |
| Weight | 105 g |
| Length of noses | 16 mm |
| Type | cutters with ogival head |
Show UNSPSC/ECL@SS
£ 62.36 excl. VAT
/ Each
£ 74.83 incl. VAT
- Delivery usually within ( 14 ) days
