References
Knipex:70 06 125
Rubix:010243
EAN:4003773018124




Documents
Product details : KNIPEX 7006125 DIAGONAL CUTTING NIPPERS 125MM
70 06 160 SB Diagonal Cutter
narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. VDE-tested safety up to 1000 volts. with bevel. self-service card/blister.
Cutting capacities soft wire (diameter): Ø 4.0 mm Cutting capacities medium hard wire (diameter): Ø 3.0 mm Cutting capacities hard wire (diameter): Ø 2.0 mm VDE tested: yes
narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. VDE-tested safety up to 1000 volts. with bevel. self-service card/blister.
The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting-edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x55x18 mm |
|---|---|
| Nose shape | diagonal |
| Length | 125 mm |
| Weight | 121 g |
| Cutting capacity | 2.3 mm |
| Type | diagonal cutter |
Show UNSPSC/ECL@SS
£ 29.35 excl. VAT
/ Each
£ 35.22 incl. VAT
- In stock: Next day delivery