FACOM ELECTRONIC PLIER 433.LE

ESD cutting pliers with half-round 45° bent tips

See technical information

References

Facom:433.LE
Rubix:1233824
EAN:3148511760055
brand logo

Technical specifications

Nose shapeflat
Length135 mm
Weight70 g
See all Specifications

Product details : FACOM ELECTRONIC PLIER 433.LE


ESD cutting pliers with half-round 45° bent tips
- Protection of electronic components against the risk of electrostatic discharge (ESD).
- 45° bent tips.
- Narrow notch for precision work.
Weight: 70 g.

Technical specifications


Attributes
Logistic Weight78 g
Packaged dimensions (D x W x H)155x65x20 mm
Package weight78 g
Nose shapeflat
Length135 mm
Weight70 g
Length of noses35 mm
£ 72.89 excl. VAT
/ Each
£ 87.47 incl. VAT
  • Delivery usually within ( 14 ) days