DORMER S76312.0XR3.0 END MILL 12.00 MM X 3.0 MM 6706855


Solid carbide miller Dormer

References
dormer:S76312.0XR3.0
rubix:2556988
ean:7320760684047
End Mill 12.0XR3.0
brand logo
Technical specifications
Diameter12 mm
Total length75 mm
Length of cut25 mm
See all Specifications

Product details : DORMER S76312.0XR3.0 END MILL 12.00 MM X 3.0 MM 6706855


Technical specifications


Attributes
Diameter12 mm
Total length75 mm
Length of cut25 mm
Number of teeth4
Tail diameter12 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 123.20 excl. VAT
/ Each
£ 147.84 incl. VAT
  • Usually arrives within 14 working days