DORMER P80116.0X6.0 BURR 16.00 MM X 6.00 MM 6814092


Pen cutters HM P801

References
dormer:P80116.0X6.0
rubix:2578878
ean:7320760687338
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length25 mm
Length of cut70 mm
See all Specifications

Product details : DORMER P80116.0X6.0 BURR 16.00 MM X 6.00 MM 6814092


HM pen cutter with DC gearing. Form A cylindrical without head teething for steel <1620 N/mm² and hardened steel 49-63 HRc. Stainless steel. Cast iron. Titanium and nickel alloys. Copper and brass alloys and graphite.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• aluminium alloyed Silicon >10% whisker reinforced aluminium-alloys magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
Diameter16 mm
Total length25 mm
Length of cut70 mm
Tail diameter6 mm
Type of tailCylindrical
Body materialCarbide
Show UNSPSC/ECL@SS
£ 30.19 excl. VAT
/ Each
£ 36.23 incl. VAT
  • Usually arrives within 14 working days