Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
ROEBUCK LDXM020SS LDX TCT HOLE SAW 20MM SHORT
ROEBUCK LDXM020SS LDX TCT HOLE SAW 20MM SHORT
Solid carbide miller Unbranded
References
unbranded:
LDXM020SS
rubix:
1330170
Technical specifications
Diameter
20
mm
Product details
Technical specifications
Product details : ROEBUCK LDXM020SS LDX TCT HOLE SAW 20MM SHORT
Short series
Technical specifications
Attributes
Diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.03
excl. VAT
/
Each
£
40.84
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SANDVIK RA215.24-1050BAK08L1620 SC MILLING CM PLURA 2 5739977
MITSUBCARB MPXLRBD0200R020N240 ENDMILL COATED MSTAR 90042831
SANDVIK RA216.24-1030BAK02G1610 SC MILLING CM PLURA 2 5739439
DORMER P8078.0X6.0 BURR 8.00 MM X 6.00 MM 6814126
ROEBUCK 321-10714 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 10MM
SANDVIK R216.42-03030-AP03G1610 SC MILLING CM PLURA 2 5743530
SANDVIK 1K223-1200-050-NH H10F DURA SOLID CARBIDE END MILL 8412607
SANDVIK R216.42-00530-FC05G1700 SC MILLING CM PLURA 2 5963273
WALTERPROT MC232-16.0W4B100C-WJ30ED SC MILLING CUTTERS PERFORM 7568731
WALTER MC413-08.0A4XE-WJ30TF SC MILLING CUTTERS ADVANCE 6959797
SANDVIK 1P230-0953-XA1630 SC MILLING CM PLURA 1 7045489
SANDVIK 2S340-0400-100-MA 1640 PLURA SOLID CARBIDE END MILL 6260160
DORMER S803HB7.0 DRILL 7.00 MM 5982569
DORMER S52416.0XR3.0 6706668
CUTLINE 855683 3 FLUT CARBID END MILL STD SER WELDON SHNK ALUMINIUM MM