KARNASCH 703004 HSSX-V2 END MILL SET 6 8 10 12 16 & 20MM Z3


End Mill

References
karnasch:703004
rubix:220A2526
brand logo
brand logo

Product details : KARNASCH 703004 HSSX-V2 END MILL SET 6 8 10 12 16 & 20MM Z3


• Set consisting of Ø 6, 8, 10, 12, 16, 20 • Extremely tough material (HRC 68 ± 1) • For dry and wet machining • Cutting speed approx.
50% faster than HSS-E end milling cutter • Considerable increasing of endurance even in hard-cut material • Application temperature until 800°C • Increasing of wear resistance • Fine surface pattern (Type N and Type HR) • High manufacturing security • Low tool costs

Technical specifications


Attributes
No attributes to display for this product
£ 141.76 excl. VAT
/ Each
£ 170.11 incl. VAT
  • Usually arrives within 14 working days