Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Accessory for chopping miller
ROEBUCK 866709 HSS PILOT DRILL LENGTH 30
ROEBUCK 866709 HSS PILOT DRILL LENGTH 30
Hss pilot drill for annular core cutter lg.30
References
roebuck:
866709
rubix:
216A5788
ean:
3660338207945
Technical specifications
Type
Pilot drill for a core cutter
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866709 HSS PILOT DRILL LENGTH 30
Hss pilot drill for annular core cutter lg.30 Hss pilot drill for annular core cutter lg.30
Technical specifications
Attributes
Type
Pilot drill for a core cutter
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.17
excl. VAT
/
Each
£
8.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KARNASCH 201271 EJECTOR PIN 6 34 X 102 MM PACK OF 2 PIECES
ROEBUCK 866757 HSS PILOT DRILL LENGTH 55
KARNASCH 201272 EJECTOR PIN 7 98 X 118 MM PACK OF 2 PIECES
KARNASCH 201221 EJECTOR PIN 6 34 X 77 MM PACK OF 2 PIECES
KARNASCH 201151 EJECTOR PIN 7 98X90 MM PACK OF 2 PIECES
KARNASCH 201149 EJECTOR PIN 6 34X90 MM PACK OF 2 PIECES
POWERBOR LONG PILOT PIN
KARNASCH 201226 EJECTOR PIN 6 34 X 103 MM PACK OF 2 PIECES
KARNASCH 703004 HSSX-V2 END MILL SET 6 8 10 12 16 & 20MM Z3
G & J HALL POWERBOR STANDARD PIN CENTRE DRILL
KARNASCH 201273 EJECTOR PIN 7 98 X 105 MM PACK OF UNIT 2 PIECES
KARNASCH 201315110 110MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201260U0155 15.5MM GLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201260U041 41MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201690056 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 56MM