Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Accessory for chopping miller
KARNASCH 201226 EJECTOR PIN 6 34 X 103 MM PACK OF 2 PIECES
KARNASCH 201226 EJECTOR PIN 6 34 X 103 MM PACK OF 2 PIECES
Ejector Pin
References
karnasch:
201226
rubix:
220A2521
Product details
Technical specifications
Product details : KARNASCH 201226 EJECTOR PIN 6 34 X 103 MM PACK OF 2 PIECES
EJECTOR PIN 6,34X103MM- PACKING UNIT 2 PIECES
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.19
excl. VAT
/
Each
£
7.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KARNASCH 703004 HSSX-V2 END MILL SET 6 8 10 12 16 & 20MM Z3
G & J HALL POWERBOR STANDARD PIN CENTRE DRILL
POWERBOR LONG PILOT PIN
KARNASCH 201273 EJECTOR PIN 7 98 X 105 MM PACK OF UNIT 2 PIECES
KARNASCH 201221 EJECTOR PIN 6 34 X 77 MM PACK OF 2 PIECES
ROEBUCK 866757 HSS PILOT DRILL LENGTH 55
KARNASCH 201272 EJECTOR PIN 7 98 X 118 MM PACK OF 2 PIECES
KARNASCH 201149 EJECTOR PIN 6 34X90 MM PACK OF 2 PIECES
KARNASCH 201151 EJECTOR PIN 7 98X90 MM PACK OF 2 PIECES
ROEBUCK 866709 HSS PILOT DRILL LENGTH 30
KARNASCH 201271 EJECTOR PIN 6 34 X 102 MM PACK OF 2 PIECES
KARNASCH 201260U060 60MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201316013 13MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
DOR HSCO TICN CUTTER 63.0
KARNASCH 201680021 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 21MM