GISS 849121 E ABSORB KERNMANTLE ROPE LANYARD 1.90M+CONNECTOR L M18
Energy absorbing rope lanyard 1.80 m
See technical informationSee documentsReferences
GISS:849121
Rubix:216A6491
EAN:3660338091407

Documents
Product details : GISS 849121 E ABSORB KERNMANTLE ROPE LANYARD 1.90M+CONNECTOR L M18
Braided tether with energy absorber, length 1.9 m. Lanyard diameter 12 mm in braided polyamide wire with terminal on the sewn and sheathed loops for a extended longevity. Energy absorber strap 35 mm width, with scaffolding steel safety hook with automatic double action, opening 55 mm.
.
APPLICATIONS .
For work at height with displacements less than 2 m. Crane worker, form-worker, scaffolding work. .
STRONG POINTS .
Protected splices under a transparent sheath. Standard: EN355: 2002
APPLICATIONS .
For work at height with displacements less than 2 m. Crane worker, form-worker, scaffolding work. .
STRONG POINTS .
Protected splices under a transparent sheath. Standard: EN355: 2002
Strengths
The energy absorber reduces the impact in the event of a drop of less than 6 kN
Technical specifications
Attributes
| Length | 1.8 m |
|---|---|
| Main material | polyamide |
| Type | simple |
| Material | polyamide |
Show UNSPSC/ECL@SS
£ 35.56 excl. VAT
/ Each
£ 42.67 incl. VAT
- In stock: Next day delivery
