MILLERSFS 1005318 2M MANYARD C/W 2 CARABINERS
Manyard Shock absorbing Lanyard - 2m - 2 ML00
See technical informationReferences
Miller:1005318
Rubix:323943
EAN:7312550053188

Product details : MILLERSFS 1005318 2M MANYARD C/W 2 CARABINERS
Added elasticity 32%. Integrated shock absorber. Highly resistant external webbing, Teflon finish. Warning flag. 2 Screw karabiners. Security Clip
Technical specifications
Attributes
| Length | 2 m |
|---|---|
| Type | 2 connectors |
Show UNSPSC/ECL@SS
£ 97.86 excl. VAT
/ Each
£ 117.43 incl. VAT
- Usually arrives within 14 working days
