3M PROTECTA WORK POSITIONING LANYARD ADJUSTABLE TO 2.00 M AL422
Work Positioning Lanyard
See technical informationSee documentsReferences
3M:AL422
Rubix:395A4821
Manufacturer :7100231201
EAN:3660570006504
Documents
Product details : 3M PROTECTA WORK POSITIONING LANYARD ADJUSTABLE TO 2.00 M AL422
Use a 3M™ Protecta® Work Positioning Lanyard where the worker can utilise a structure or fixed ladder for partial support and stability, leaving both hands free to complete a task Length adjuster allows you to easily adjust the lanyard to your needs Sewn terminations with heat shrink tube protection provide greater durability in high wear areas 3M™ Protecta® Work Positioning lanyards are made from braided rope and feature a length adjuster. They are available in a variety of diameters and connector combinations to suit many work positioning applications. Constructed from braided rope, our 3M™ Protecta® Work Positioning Lanyard is available in either 10. 5 mm or 12. 5 mm diameters and a variety of connector combinations to suit the users need. A length adjuster allows the user to easily adjust the length of the lanyard as required. The work positioning lanyard enables the user to be partially supported on a structure or fixed ladder and use both hands to complete a task, whilst maintaining stability. The user must ensure that a suitable secondary means of fall protection is used (e. g. a fall arrest lanyard).
Strengths
•Use a 3M™ Protecta® Work Positioning Lanyard where the worker can utilize a structure or fixed ladder for partial support and stability, leaving both hands free to complete a task
Length adjuster allows you to easily adjust the lanyard to your needs
Sewn terminations with heat shrink tube protection provide greater durability in high wear areas
Adjustable to 2.00 m
CE Certified to EN358 standard
Length adjuster allows you to easily adjust the lanyard to your needs
Sewn terminations with heat shrink tube protection provide greater durability in high wear areas
Adjustable to 2.00 m
CE Certified to EN358 standard
Technical specifications
Attributes
| Length | 2 m |
|---|---|
| Main material | polyamide |
Show UNSPSC/ECL@SS
£ 26.75 excl. VAT
/ Each
£ 32.10 incl. VAT
- Delivery usually within ( 16 ) days
