JSP FAR0206 PIONEER 2M SINGLE FALL ARREST LANYARD
Pioneer™ 2m Single fall arrest lanyard
See technical informationReferences
JSP:FAR0206
Rubix:2556824
EAN:5038428161558
Product details : JSP FAR0206 PIONEER 2M SINGLE FALL ARREST LANYARD
The high quality kernmantle rope with aluminium connectors make a high quality and light lanyard for an everyday use. Kernmantle rope lanyard diameter 11 mm with shock absorber. Rope ends stitched and covered with polyethylene protective sleeve. Abrasion resistant thimbles provided within loops. Black & Red tracer in the rope to indicate the degradation of material. Fall indicator on the energy absorber. Length: 2 m.
Conforms to EN 355:2002.
Conforms to EN 355:2002.
Technical specifications
Attributes
| Length | 2 m |
|---|
Show UNSPSC/ECL@SS
£ 88.36 excl. VAT
/ Each
£ 106.03 incl. VAT
- Usually arrives within 14 working days

