References
Draper:64369
Rubix:382A5358
Manufacturer :64369
EAN:5010559643691

Product details : DRAPER 64369 100MM 1.5MM HEX S/D.BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Imprint size | 1.5mm |
| Imprint | hex / allen |
| Square | 6.35 mm |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Delivery usually within ( 7 ) days
