Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
GISS 865547 ENTRANCE MAT G-MAT CLEAN DIMENSION MM 600X900
GISS 865547 ENTRANCE MAT G-MAT CLEAN DIMENSION MM 600X900
Entrance mat g-mat clean
References
giss:
865547
rubix:
217A5015
ean:
3660338198335
Technical specifications
Thickness
7
mm
Width
600
mm
Colour
Grey
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 865547 ENTRANCE MAT G-MAT CLEAN DIMENSION MM 600X900
Universal entrance mat. non-slip bottom and resistant to colour loss .
With black nozzle edges for more safety .
Environment: internal .
Thickness: 7 mm. .
GUARANTEE 1 YEAR
Strengths
Halls, corridors, entrance areas and doors
Technical specifications
Attributes
Thickness
7
mm
Width
600
mm
Colour
Grey
Length
900
mm
Secondary colour
Black
Material
short tuft 100% polyamide PVC bottom
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.65
excl. VAT
/
Each
£
17.58
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
SPARTEX DS041210 DECKTREAD MATTING 1.2M X 10M GREEN
SPARTEX DS011010 DECKTREAD MATTING 1.0M X 10M BLACK
SPARTEX AF010003C COMFORT ANTI FATIGUE MATTING 0.9M X LINEAR MTR BLACK
SPARTEX SD010702 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 1.5M BLACK/
COBA COBAMAT INTER MATTING 0.9 X 5M RED
SPARTEX CL010002 DIAMOND LOCK ANTI FATIGUE MATTING 0.7M X 0.8M BLACK
SPARTEX SM010072 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 2M 5MM
COBA DPR010703C DECKPLATE REGEN70 BLACK/YELLOW BORDERS 0.9MXPER MTR
SPARTEX DP010903 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 3M BLACK
COBA DPR010703 DECKPLATE REGEN70 BLACK/YELLOW BORDERS 0.9MX18.3M
COBA TOUGH LOCK BLACK STUD 0.5X0.5M X7MM TLS010002H
SPARTEX TDE010001M DECK LOCK EDGES 0.48M X 0.18M BLACK
ITL 05145 1000V INSULATED SWITCHBOARD MATTING 6X1000X1000MM 1 SQ METRE
COBA TOUGH LOCK 0.5X0.5M X7MM TEXTURED BLUE
GISS 865526 ANTI-FATIGUE MAT G-MAT ONE DIMENSION MM 900 X18300