Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
ITL 05145 1000V INSULATED SWITCHBOARD MATTING 6X1000X1000MM 1 SQ METRE
ITL 05145 1000V INSULATED SWITCHBOARD MATTING 6X1000X1000MM 1 SQ METRE
Mat Unbranded
References
unbranded:
5145
rubix:
2016506
ean:
5052269051458
Product details
Technical specifications
Product details : ITL 05145 1000V INSULATED SWITCHBOARD MATTING 6X1000X1000MM 1 SQ METRE
Switchboard matting with fine fluted surface. Tested to 15,000 Volts with a working voltage of 650 Volts. Tested to BS921/1976.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.04
excl. VAT
/
Each
£
151.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX SP070001 SAFETY WALKWAY MATTING 1.0M X 10M X 2MM YELLOW
SPARTEX BF010701 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
SPARTEX AD010003C COMFORT DOT ANTI FATIGUE MATTING 0.9M X LINEAR MTR B
SPARTEX SM010042 ELECTRICAL INSULATION MATTING 1.2M X 2M X 9MM BLACK
COBA VYNAPLUSH BLACK/RED 1.2M X 1.8M VP010303
COBA INSERTION BLACK RUBBER 1.4M X 6MM X LIN M IRS00004C
COBA COBAMAT LIGHT MATTING 0.9 X 5M BLUE
SPARTEX WC020004 MULTI LAYER TAK MATS 0.45M X 1.17M BLUE
SPARTEX SS010002MN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK
SPARTEX TDE010001M DECK LOCK EDGES 0.48M X 0.18M BLACK
3M GPCSE2 SAFETY-WALK SLIP RESISTANT TAPE 710 BLK 51MMX18M
COBA DPR010703 DECKPLATE REGEN70 BLACK/YELLOW BORDERS 0.9MX18.3M
SPARTEX SM010045 ELECTRICAL INSULATION MATTING 1.2M X 2M X 6MM BLACK
SPARTEX FF010002 DUAL LAYER ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX RR010925 FINE FLUTED MATTING 0.9M X 2.5M X 3MM BLACK