SPARTEX DP010903 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 3M BLACK
Spartex Diamond Tread Anti Fatigue Matting
See technical informationReferences
Spartex:UK-DP010903
Rubix:239A9441
Product details : SPARTEX DP010903 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 3M BLACK
Reduce standing fatigue for workers in industry.Dual layer mat provides balance of comfort and wear resistance.Hardwearing top surface ensures a long life in normal use.Checker plate style design suits industrial environments.Self-extinguishing top surface (tested to BS EN 13501-1) provides resilience to many industrial chemicals.High visibility version available with bright yellow borders.Bevelled edges help avoid creating a trip risk.
SPARTEX-DP010903 Spartex Diamond Tread Anti Fatigue Matting 0.9m x 3m Black
Strengths
Fatigue relief in demanding environments
Applications
Production, processing, workstations, booths.
Technical specifications
Attributes
| Width | 900 mm |
|---|---|
| Colour | black |
| Length | 3000 mm |
Show UNSPSC/ECL@SS
£ 401.34 excl. VAT
/ Each
£ 481.61 incl. VAT
- In stock: Next day delivery

