GISS 865526 ANTI-FATIGUE MAT G-MAT ONE DIMENSION MM 900 X18300
Anti-fatigue mat g-mat one
See technical informationSee documentsReferences
GISS:865526
Rubix:217A5000
EAN:3660338198205

Documents
Product details : GISS 865526 ANTI-FATIGUE MAT G-MAT ONE DIMENSION MM 900 X18300
When ergonomy rhymes with economy: anti-fatigue and anti slide mat thanks to its dense foam and its diamond relief.
.
with bevelled yellow edges for more visibility and safety. .
Environment: internal dry. .
Thickness: 9 mm. .
GUARANTEE 1 YEAR
with bevelled yellow edges for more visibility and safety. .
Environment: internal dry. .
Thickness: 9 mm. .
GUARANTEE 1 YEAR
Strengths
Production, processing, workstations, booths...
Technical specifications
Attributes
| Thickness | 9 mm |
|---|---|
| Width | 900 mm |
| Colour | black |
| Length | 18300 mm |
| Material | pure closed-cell pvc foam |
Show UNSPSC/ECL@SS
£ 610.33 excl. VAT
/ Each
£ 732.40 incl. VAT
- Sold out
