References
Spartex:UK-TDE010001M
Rubix:239A9587
Product details : SPARTEX TDE010001M DECK LOCK EDGES 0.48M X 0.18M BLACK
SPARTEX-TDE010001M Spartex Deck Lock Edges 0.48m x 0.18m Black
Technical specifications
Attributes
| Width | 180 mm |
|---|---|
| Colour | black |
| Length | 480 mm |
Show UNSPSC/ECL@SS
£ 11.53 excl. VAT
/ Each
£ 13.84 incl. VAT
- Usually arrives within 14 working days

