SPARTEX SM010072 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 2M 5MM
Spartex Matting
See technical informationReferences
Spartex:UK-SM010072
Rubix:239A9554
Product details : SPARTEX SM010072 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 2M 5MM
SPARTEX-SM010072 Spartex BS EN 61111 Electrical Insulation Matting 1m x 2m 5mm Black
Technical specifications
Attributes
| Length | 200 mm |
|---|
Show UNSPSC/ECL@SS
£ 147.74 excl. VAT
/ Each
£ 177.29 incl. VAT
- Usually arrives within 14 working days

