COBA COBAMAT INTER MATTING 0.9 X 5M RED


Coba Mat Inter Mat

References
coba europe:CE030905
rubix:150465
ean:5060087951355
brand logo
brand logo
Technical specifications
Thickness12 mm
Width900 mm
ColourRed
See all Specifications

Product details : COBA COBAMAT INTER MATTING 0.9 X 5M RED


Strengths

The original premium multi-purpose safety mat widely used across industry today
An ideal choice for longer production lines, or for covering mezzanine floors
Available in four vibrant colours and four weave (hole) sizes to suit the application
Vinyl strips are interwoven, rather than welded, for better flexibility and lower risk of breaking
Cross-ribbed grip to reduce slipping
Fully reversible for added longevity
Suitable for use in wet and dry environments, or where swarf and debris cause problems
Fire tested to BS EN 13501-1 and slip tested to DIN 51130
Widely used in a range of industrial and non-industrial environments, both wet and dry
30 mm x 10 mm hole size

Applications

General industrial
Engineering

Technical specifications


Attributes
Thickness12 mm
Width900 mm
ColourRed
Length5000 mm
MaterialPVC
Show UNSPSC/ECL@SS
£ 657.15 excl. VAT
/ Each
£ 788.58 incl. VAT
  • Usually arrives within 14 working days