FACOM PHILLIPS BIT EP.122
EP.1 - Standard Series 1 bits for Phillips® screws
See technical informationReferences
Facom:EP.122
Rubix:1238556
EAN:3148510240626



Product details : FACOM PHILLIPS BIT EP.122
EP.1 - Standard Series 1 bits for Phillips® screws
- For manual screwing.
-1/4" drive - 6.35 mm.
- For manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x10x10 mm |
| Package weight | 12 g |
| Imprint | phillips |
| Imprint size | ph2 |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 4.26 excl. VAT
/ Each
£ 5.11 incl. VAT
- Delivery usually within ( 14 ) days
