References
Gedore:685 6 S-010
Rubix:118A5533
Manufacturer :6539340
EAN:4010886140116



Product details : GEDORE 6MM 1/4HEX BIT 685-6
Screwdriver bit 1/4", Value pack 10-pc, hex 6 mm For hand operation and use in electric and air tools Acc. to DIN ISO 2351-3 Hexagon drive as per DIN 3126 - C 6.3 (1/4") GEDORE special vanadium steel, gun-metal finish 10- and 5-piece value packs
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 6 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
- Delivery usually within ( 8 ) days
