Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
FACOM SOCKET EF.6D7L
FACOM SOCKET EF.6D7L
EF.6D - Sockets for hexs screws
References
facom:
EF.6D7L
rubix:
1238421
ean:
3148510228839
Technical specifications
Imprint
Hex / Allen
Imprint size
7 mm
See all Specifications
Product details
Technical specifications
Product details : FACOM SOCKET EF.6D7L
EF.6D - Sockets for hexs screws
-1/4" drive - 6.35 mm with groove.
Technical specifications
Attributes
Logistic Weight
30
g
Packaged dimensions (D x W x H)
70
x
15
x
15
mm
Package weight
30
g
Imprint
Hex / Allen
Imprint size
7 mm
Length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.34
excl. VAT
/
Each
£
18.41
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FACOM POZIDRIV BIT ED.601T
WERA 060134 867/4Z BIT TX20/50 EXTRA TOUGH
WERA 059645 840/4ZBO BIT SECURITY HEX 6.0/89 HEX PLUS
GEDORE 10MM SLT SCRWDRVRBIT 880 10
WERA 057617 851/1IMP DC BIT PH3/25 IMPAKTOR PK10
WERA 056325 840/1Z BIT HEX 5/25 EXTRA TOUGH
WERA 056220 800/1TZ BIT SLOTTED 0.8/5.5/25 EXTRA TOUGH TORSION
WERA 059630 840/4Z BIT HEX 3.0/89 HEX PLUS
WERA 071077 3840/1TS BIT HEX 5.5/25 STAINLESS TORSION
880-9 NO 2 IMPACT BIT
ROEBUCK BIT POZIDRIV NO 2 X 25MM
WERA 060105 867/4Z BIT TX15/70 EXTRA TOUGH
DEWALT DT7387T-QZ FLEXTORQ PZ2 25MM 5PK
FACOM POZIDRIV BIT ED.103T
WERA 071092 3867/4BO SECURITY BIT TX25/89 STAINLESS