FACOM PHILLIPS BIT EP.663
EP 6 - Series 6 standard bits for Phillips® screws
See technical informationReferences
Facom:EP.663
Rubix:1238579
EAN:3148510241142



Product details : FACOM PHILLIPS BIT EP.663
EP 6 - Series 6 standard bits for Phillips® screws
- 1/4" drive groove - 6.35 mm.
- 1/4" drive groove - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Packaged dimensions (D x W x H) | 70x10x10 mm |
| Package weight | 17 g |
| Imprint | phillips |
| Imprint size | ph3 |
| Length | 70 mm |
Show UNSPSC/ECL@SS
£ 4.87 excl. VAT
/ Each
£ 5.84 incl. VAT
- Delivery usually within ( 14 ) days
