Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 060120 867/4Z BIT TX27/70 EXTRA TOUGH
WERA 060120 867/4Z BIT TX27/70 EXTRA TOUGH
867/4 Z TORX® Bit
References
wera:
05060120001
rubix:
2517998
ean:
4013288016218
Technical specifications
Imprint
Torx
Imprint size
TX27
See all Specifications
Product details
Technical specifications
Product details : WERA 060120 867/4Z BIT TX27/70 EXTRA TOUGH
High quality bits for recessed TORX® screws. Tough viscous for universal use.
Strengths
For recessed TORX® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip
Technical specifications
Attributes
Imprint
Torx
Imprint size
TX27
Length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.35
excl. VAT
/
Each
£
5.22
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Create PDF from product
Check our products from related categories
DEWALT SCREWDRIVER BIT PH2 X 50MM PACK OF 5 DT7246-QZ
WERA 059628 840/4Z BIT HEX 2.0/89 EXTRA TOUGH
"ISS MHD04M07 1/4""DR X 7MM HEX BIT SOCKET 35MM O/L"
WERA 071070 3840/1TS BIT HEX 1.5/25 STAINLESS TORSION
DEWALT SCREWDRIVER BITS PH2 25MM PACK OF 5 DT7232-QZ
"WERA 135097 840/4Z BIT HEX 3/16""/50 EXTRA TOUGH"
WERA 134740 867/4Z BIT TX6/70 EXTRA TOUGH
WERA 060134 867/4Z BIT TX20/50 EXTRA TOUGH
ROEBUCK NUT SETTERS MAGNETIC 7 X 50MM
WERA 059900 855/4BDC BIT PZ1/50 DIAMOND BITORSION
FACOM POZIDRIV BIT ED.103T
WERA 071080 3800/4 BIT SLOTTED 1.0/5.5/89 STAINLESS
WERA 066496 867/1Z BIT TX9/25 EXTRA TOUGH
FACOM PHILLIPS BIT EP.101T
ROEBUCK DIAMOND COATED BIT PZ 1 X 25MM