References
Facom:ES.603
Rubix:1238633
EAN:3148510248288

Product details : FACOM BIT ES.603
ES.6 - Standard Series 6 bits for slotted screws
- 1/4" drive groove - 6.35 mm.
- 1/4" drive groove - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x10x10 mm |
| Package weight | 7 g |
| Imprint | flat |
| Imprint size | 3 |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 4.47 excl. VAT
/ Each
£ 5.36 incl. VAT
- Delivery usually within ( 14 ) days
