WERA 071030 3867/1TS BIT TX8/25 STAINLESS TORSION
Bit 1/4" DIN3126 C6,3 T25x25mm stainless
See technical informationReferences
Wera:05071030001
Rubix:2517700
EAN:4013288111043

Product details : WERA 071030 3867/1TS BIT TX8/25 STAINLESS TORSION
Bit for recessed TORX® screws 1/4" DIN 3126 C 6.3 Stainless
General note: TORX PLUS®-tools are superior to TORX®-tools in the transmission of torque due to their significantly increased contact surfaces in the screw. The TORX® system and the TORX PLUS® system are only unilaterally compatible: With the conventional TORX®tool, it is possible to (limitedly) also operate TORX PLUS® screws. However, the use of TORX PLUS® tools in a TORX® profile is not possible.
Design: Made of stainless steel, with torsion zone. Application: Especially for screwing stainless steel screws, to prevent rust. Note: For Stainless Rapidaptor see (Order No. 6428 0010).Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | tx8 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 3.36 excl. VAT
/ Each
£ 4.03 incl. VAT
- Delivery usually within ( 5 ) days