Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
BAHCO 7993T0170 HEX BIT IMP.SOCKET 3/4-17MM
BAHCO 7993T0170 HEX BIT IMP.SOCKET 3/4-17MM
Impact Socket Driver
References
bahco:
7993T0170
rubix:
211A6150
ean:
8413345115278
Technical specifications
Length
90
mm
Imprint size
17 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 7993T0170 HEX BIT IMP.SOCKET 3/4-17MM
Strengths
•Hexagonal socket driver
To be used with machines
Technical specifications
Attributes
Logistic Weight
270
g
Length
90
mm
Imprint size
17 mm
Imprint
hex / allen
Finishing
phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.43
excl. VAT
/
Each
£
77.32
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
FACOM ES.206,5 BIT ES.206 5
FACOM PHILLIPS BIT ENP.201
FACOM SCREWDRIVER BIT EH.208L
BAHCO 7409M-6 SOCKET DRIVER 3/8IN HEX
APEX EXT 1/4 M HEX DRV 3/8 M 89270282 MPEX-370-10
WERA 066626 871/1 BIT TORQ SET 5/25 EXTRA TOUGH
WERA 060015 855/4TZ BIT PZ3/50 EXTRA TOUGH TORSION
FACOM EV.110 M10 MULTI-SPLINE BIT 5/16 HEX DRIVE
FACOM IMPACT BIT ENH.319
GEDORE 670 BIT SCREWDRIVER 1/4 210 MM
BAHCO 6709M-3 SOCKET 1/4
FACOM TRIWING BIT ETRI.104
FACOM 8MM HEXAGON BIT ENH.208
APEX EXT 1/4 MALE HEX DRV MPEX-250
"FACOM ES.212 PHILLIPS BIT 5/16"" DRIVE"