BAHCO 9072 ERGO 31MM CENTRAL NUT ADJUSTABLE WRENCH PHOS FINISH 257MM


ERGO™ Central Nut Adjustable Wrenches with Rubber Handle and Phosphate Finish

References
bahco:9072
rubix:247810
ean:7314150055609
brand logo
brand logo
Technical specifications
Opening31
Length257 mm
See all Specifications

Product details : BAHCO 9072 ERGO 31MM CENTRAL NUT ADJUSTABLE WRENCH PHOS FINISH 257MM


Adjustable wrenches, developed according to the exclusive ERGO™ process. Standards: ISO 6787, DIN 3117, ASME B107.8M - 1996 and BS 6333. High-alloy quality steel. With comfortable, non-slip thermoplastic handle. Scaled in mm, can be pre adjusted for accurate measurement. Jaw does not fall out even at maximum opening. 15° angle for better accessibility. Left handed thread. P-series: reversible jaw, toothed on one side for use as pipe wrench. Phosphated. Precision tempered and rust resistant
Adjustable wrench, 257 mm long

Strengths

Maximum comfort with minimum effort thanks to ergonomic design|Ergonomically designed thermoplastic elastomer handle distributes pressure uniformly in the hand, reducing the risk for work related injuries|The handle never feels too warm or too cold and tolerates oil and grease. Soft, high-friction surface reduces the risk of slipping|Parallel jaws placed at a 15° angle provide a firm grip and best reach|Ultimate strength through precision hardening and high-performance alloy steel

Technical specifications


Attributes
Logistic Weight480 g
Opening31
Length257 mm
Weight425 g
FinishingPhosphate
TypeAdjustable wrench
Show UNSPSC/ECL@SS
£ 41.02 excl. VAT
/ Each
£ 49.22 incl. VAT
  • In stock: Next day delivery