Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
SINGLE RING SPANNER 30MM 6034060
SINGLE RING SPANNER 30MM 6034060
Attachable-ring-wrench-key heavily bent 2 A
References
gedore:
2 A 30
rubix:
80011136
manufacturer :
6034060
ean:
4010886603406
Technical specifications
Opening
30
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : SINGLE RING SPANNER 30MM 6034060
Single ended ring spanner offset 30 mm Heavy-duty pattern for highest torques GEDORE vanadium steel 31CrV3, chrome-plated Special sizes available on request
Technical specifications
Attributes
Logistic Weight
514
g
Opening
30
Length
200
mm
Weight
514
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.43
excl. VAT
/
Each
£
61.72
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 27MMVDEOPENENDSPANER VDE 894 27
STAHLWILLE 27X32 MM DBL END RING SPANNER 41052732
FACOM 467.15SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 15MM
FACOM 467.1/2 RATCHET COMB. SPANNER
ROEBUCK OPEN END PODGER SPANNER 17MM
FACOM WRENCH 92A.8
ROEBUCK SLOGGING RING SPANNER 1.15/16 A/F
GEDORE 32X36BOXSPANNER 626-32X36
GEDORE 26MM COMBI SPANNER 7 26
GEDORE 13X17 SPANNER 2
STAHLWILLE 41031819 18 X 19MM DOUBLE END RING SPANNER
GEDORE 17MM SLIM COMBI SPNR 7 17
SCHAEFFLER LOCKNUT-HOOK-KM2-3 LOCKNUT HOOK WRENCH
GEDORE 1B-70 1B COMBINATION SPANNER 70MM
315M-41MM 315M-41MM SLOGGING SPANNER