Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OPEN ENDED WRENCH 33 X 35MM
BRITOOL EXPERT OPEN ENDED WRENCH 33 X 35MM
Fixed and variable opening wrench Expert
References
expert:
E113285
rubix:
2015023
ean:
3258951132852
Technical specifications
Opening
33
Length
319
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OPEN ENDED WRENCH 33 X 35MM
Technical specifications
Attributes
Opening
33
Length
319
mm
Weight
612
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.50
excl. VAT
/
Each
£
33.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 12MMVDEOPENENDSPANER VDE 894 12
FACOM 64C.S2 4-IN-1 DOUBLE BOX-END RATCHET WRENCH 16 X 17 - 18 19 MM
GEDORE 5/16X3/8AF DOESPANNE 6
GEDORE 8795-36 22MM SPIGOT FITTING OPEN ENDED 36MM
GEDORE 1B SERIES COMBINATION SPANNER 15/16 INCH A/F
GEDORE 100 OESLOG SPANNER 133 100
FACOM 44.10X11 44 OPEN END JAW SPANNERS METRIC 10 X 11MM
GEDORE 4.5MM COMB SPANNER 6081060
BAHCO 111M-34 COMBINATION WRENCH 34MM
FACOM 13MM MIDGET SPANNER 34.13
ROEBUCK DOUBLE OPEN ENDED SPANNER 12 X 13MM
ROEBUCK 880475 OFF-SET COMBINATION WRENCH 12MM
ROEBUCK OPEN-ENDED A/F SPANNER 7/16 X 1/2
STAHLWILLE COMBINATION SPANNER 40081010 10MM
ROEBUCK RING SPANNER 3/4 X 7/8 INCH A/F