References
Bahco:133SGM-60
Rubix:121A7372
EAN:7314151828448

Product details : BAHCO 133SGM-60 OPEN END WRENCH
Open end angle 15° to get more accessibility
Striking end for heavy-duty applications in shipyards, railways and other demanding industrial operations
Steel grey finish
Forged special steel
Short and strong profiled handle
Standards: DIN 133
Striking end for heavy-duty applications in shipyards, railways and other demanding industrial operations
Steel grey finish
Forged special steel
Short and strong profiled handle
Standards: DIN 133
Strengths
Metric Open End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 2600 g |
|---|---|
| Opening | 60 |
| Length | 320 mm |
| Type | flat wrench |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 104.02 excl. VAT
/ Each
£ 124.82 incl. VAT
- Delivery usually within ( 14 ) days
