References
Bahco:1-100-10-2-2
Rubix:016837
EAN:7311518003616

Documents
Product details : BAHCO 1-100-10-2-2 10IN HAND WITH HANDLE CUT 2
File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort
Comfortable two-component handle provides excellent grip
For high-alloy tool steel and sharpening of heavy implements
Deburrs and files flat surfaces, sharp corners and shoulders
Shape: Edges and surfaces parallel
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Surfaces double cut, one edge uncut, other edge single cut
High removal rate
Single pack carded
Comfortable two-component handle provides excellent grip
For high-alloy tool steel and sharpening of heavy implements
Deburrs and files flat surfaces, sharp corners and shoulders
Shape: Edges and surfaces parallel
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Surfaces double cut, one edge uncut, other edge single cut
High removal rate
Single pack carded
Strengths
ERGO™ Engineering Flat Hand Files Bastard/Second/Smooth Cut
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Shape | flat |
| Length | 250 mm |
| Handle | with |
| Type of cut | bastard;second;smooth |
| Section | 25x5,5 mm |
Show UNSPSC/ECL@SS
£ 13.01 excl. VAT
/ Each
£ 15.61 incl. VAT
- In stock: Next day delivery
