References
Gedore:8701 2-8
Rubix:45027149
Manufacturer :6768100
EAN:4010886676813

Product details : GEDORE 8701 2-8 FLAT FILE
Hand file 8", 200x20 mm PVC handle DIN 7261, Form A Cut: 2
Technical specifications
Attributes
| Logistic Weight | 183 g |
|---|---|
| Shape | flat |
| Length | 200 mm |
| Handle | with |
| Section | 20 mm |
Show UNSPSC/ECL@SS
£ 23.29 excl. VAT
/ Each
£ 27.95 incl. VAT
- Delivery usually within ( 8 ) days
