BAHCO BE-8702 SCREWDRIVER ERGO HEX BALL 2X100
ERGO™ Hex Screwdrivers with Rubber Grip Double Handle 1.5-10 mm x 60-150 mm
See technical informationSee documentsReferences
Bahco:BE-8702
Rubix:010933
EAN:7314151838768

Documents
Product details : BAHCO BE-8702 SCREWDRIVER ERGO HEX BALL 2X100
Screwdriver developed according to the scientific Ergo process
Walter Titex
Strengths
Maximum comfort with minimum effort thanks to an ergonomic design|three-component comfortable handle giving an excellent grip|Easy tip identification from the colour coded symbol marked handle|Anti-roll flat face on handle|For more efficient work than the standard hexagonal and time saver
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 2 mm |
| Blade length | 100 mm |
| Length | 203 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 6.05 excl. VAT
/ Each
£ 7.26 incl. VAT
- Delivery usually within ( 14 ) days
